For detailed information, other images and documents, please select individual articles from the following table.
TIPP® Smartlock 2 GS pipe clamp includes quick-release closure
Pipe terminal with exclusive quick-action closure for secure, fast installation
Register now and access more than 125,000 products




Variants
- Two threaded plugs for improved adjustment to pipe dimensions
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- Protection against loss of screws due to the locking notches on both sides
- Hexagon head clamping screws (10 mm) and additional inside drive
- M6 x 25 mm up to clamping range of 26-28 mm, M6 x 30 mm for all other sizes
- Pipes have special sliding properties for pre-assembly due to the rubber profile
- B2 fire rating does not form burning droplets
- Combination nut connection M8/M19 AF welded at 13.4 points
- Contributes to sound insulation for DIN 4109
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
For fastening pipes in domestic and heating system installations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!