Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ROCKWOOL 800

For detailed information, other images and documents, please select individual articles from the following table.

ROCKWOOL 800

Rock wool insulation with mesh-reinforced, tear-proof aluminium lamination

See product details

Available in 39 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Easy to install due to indented inner lining

  • Acoustic decoupling and linear expansion provided by insulation

  • Non-combustible A2L, s1 d0

  • Temperature resistant up to +250 °C

  • Melting temperature > +1,000 °C

  • Easier installation

  • due to indented inner lining

  • Aluminium lamination acts as a vapour retarder

  • Water-repellent