Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Thread sealing tape
Thread sealing tape - 1
Thread sealing tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread sealing tape

Universal thread sealant for sealing metal or plastic threaded connections
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
  • Simple alignment and adjustment is possible

  • No additional pastes required
Proof of Performance

DVGW-tested for gas, drinking water (cold/hot) and heating pipes in accordance with approval NV-5142BP7097 Class ARp

Installation instructions
Metal, thread, inchNumber of windings*Max. number of connections (at 160m)
½6 - 8400
¾7 - 9275
18 - 12192
10 - 15105
215 - 2557
20 - 3034
325 - 3523
30 - 4017
435 - 4512

DVGW-tested for gas, drinking water (cold/hot) and heating pipes in accordance with approval NV-5142BP7097 Class ARp