Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Universal sanding sponge made from aluminium oxide for woodworking and metalworking.
Robust plastic sanding block with two sandpaper holders and an abrasive pad with soft plastic backing.
Universal abrasive pad made from aluminium oxide for woodworking and metalworking.
Sanding in hard-to-reach areas such as door handle knobs, bumpers and radiator grilles.
For use with hook-and-loop or adhesive daisy discs
The moulded back of the block fits perfectly into the palm of the hand.
For cleaning, smoothing and matting surfaces
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speed cutting disc For steel
Twist drill bit HSS DIN 338 SMART STEP
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels