Abrasive pad
Abrasive pad - 1
Abrasive pad - 2

For detailed information, other images and documents, please select individual articles from the following table.

Abrasive pad

Universal abrasive pad made from aluminium oxide for woodworking and metalworking.

  • Length x width x height: 125 x 100 x 10 mm
  • Material of abrasive medium: Aluminium oxide (normal corundum)

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Grid size Length x width x height Material of abrasive medium Quantity PU
price/PU
058702 120
120 125 x 100 x 10 mm Aluminium oxide (normal corundum)
058702 100
100 125 x 100 x 10 mm Aluminium oxide (normal corundum)
058702 60
60 125 x 100 x 10 mm Aluminium oxide (normal corundum)
058702 220
220 125 x 100 x 10 mm Aluminium oxide (normal corundum)
058702 80
80 125 x 100 x 10 mm Aluminium oxide (normal corundum)
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Sandpaper and sanding block in one

  • For dry sanding

  • Adapts to any shape, making it suitable for universal use

  • Can be used repeatedly after rinsing with water

  • Can be used even in hard-to-reach places

  • Particularly suitable for surface sanding