Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
13 articles with 34 variations found
Universal door closer. All four variants can be installed on doors up to 1100 mm wide
Universal door closer installable in all four assembly variants up to a door width of 950 mm.
For doors up to 1,400 mm
For barrier-free construction with requirements around easy opening doors with sharply declining opening torque on the hinge side.
The strongest door closer for a door width of 1250 mm on the non-hinge side
For barrier-free construction with requirements for easy-opening doors with sharply declining opening torque on the non-hinge side
Concealed mounting in door leaf
Direct mounting without the need for a mounting plate
The strongest door closer for a door width of 1400 mm on the non-hinge side
The strongest door closer for the property
For barrier-free construction with requirements around easy opening doors with sharply declining opening torque on the non-hinge side.
For barrier-free construction with requirements for easy-opening doors with sharply declining opening torque on the hinge side
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
ABILIT stop block set For wooden or glass interior sliding doors as an optimal side closure for pre-wall mounting
Multi-point lock with two bolts and two power wedges
AL 90 renovation plate
A 55 door handle
Spacer/door sign holder type 2
A 205 door handle
NP profile double cylinder In 6-pin system