Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Door closer UTS 760 with slide rail
Door closer UTS 760 with slide rail - 1
Door closer UTS 760 with slide rail - 2
Door closer UTS 760 with slide rail - 3
Door closer UTS 760 with slide rail - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closer UTS 760 with slide rail

Concealed mounting in door leaf
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
  • Hydraulic top door closer with controlled closing sequence.

  • Aluminium body and aluminium guide rail

  • Asymmetric gear with rapidly decreasing opening torque

  • Precise controlling of the closing speed and end stop from above using a hexagon socket screw

  • Can be adapted to local circumstances

  • Closing speed infinitely adjustable via valve
Notice

The use of a mechanical lock, spring clamp, opening limiter or lintel casing bracket is not permitted for fire and smoke protection doors.

Application area

Specified dimensions not binding. Subject to technical changes