Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
GTS 640 door closer with height-adjustable slide rail
GTS 640 door closer  with height-adjustable slide rail - 1
GTS 640 door closer  with height-adjustable slide rail - 2
GTS 640 door closer  with height-adjustable slide rail - 3
GTS 640 door closer  with height-adjustable slide rail - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

GTS 640 door closer with height-adjustable slide rail

For barrier-free construction with requirements for easy-opening doors with sharply declining opening torque on the hinge side

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Controlled closing process for single-leaf doors thanks to hydraulic top door closer

  • Advantages during installation thanks to the height-adjustable slide rail

  • Modern look thanks to the slim aluminium body and end caps, which cover the screw connection of the slide rail

  • Additional protection as the cover can only be removed with tools

  • The closing delay (fitted as standard) makes it easier to pass through the door

  • The closing delay, opening damping, closing speed and end stop can be controlled precisely using a hexagon socket screw at the front
Notice

It is not possible to assemble the head on the non-hinge side.


The use of a mechanical lock, hold open device or lintel casing bracket is not permitted for fire and smoke protection doors.


If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Dimensions subject to change. Subject to technical changes.