The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
With integral liquid soft-close damping system. Dynapro soft-close can also be equipped with Tipmatic function.
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Full extension, synchronised
Optional Tipmatic unit
Tipmatic unit suitable from NL 270 mm and body width min. 350 mm.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!