Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
(Heat-treated steel C45 +N according to DIN EN 10083-2)
Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)
The clamping elements are used to connect threaded rods or tie rods with steel constructions. White, hot-dip galvanised malleable cast iron
The clamping elements are used to connect threaded rods or pull rods with steel constructions. White, hot-dip galvanised malleable cast iron.
These clamping elements are used to connect threaded rods or pull rods with steel constructions. Steel casting S355, plain.
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)
ASSY® 4 WH washer head screw Steel zinc plated partial thread washer head
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head
Flat washer For hexagon head bolts and nuts
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain