Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Support clip, type BE2
Support clip, type BE2 - 1
Support clip, type BE2 - 2
Support clip, type BE2 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Support clip, type BE2

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • With straight and angled flange ≤ 5°

  • Usable spacers: Type BF2, BG2

  • The adjustment screw at the rear of the clip is used to adjust the clip to the flange.

  • Type BE2 features a flat surface, so that a nut or head of a bolt can be fully tightened.
Notice

Type BE2 is particularly recommended when it is not possible to precisely determine the flange thickness or when the flange thickness varies within a structure.



Recommended tensile load


The values for the tensile load apply to a clamped connection (4 bolts), with loading in direction of screw axis.



Recommended transverse load


The values for the transverse load apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.