Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Support clip, type BB
Support clip, type BB - 1
Support clip, type BB - 2
Support clip, type BB - 3
Support clip, type BB - 4

For detailed information, other images and documents, please select individual articles from the following table.

Support clip, type BB

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

See product details

Available in 15 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Type BB features a flat surface, so that a nut or head of a bolt can be fully tightened.

Notice

Permissible tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.


Nperm = NR,d / γF (partial safety factor γF = 1.4).



Permissible transverse load


Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.


Vperm = VaR,d / γF (partial safety factor γF = 1.4).

With general technical approval Z-14.4-483