Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Support clip, type BK
Support clip, type BK - 1
Support clip, type BK - 2
Support clip, type BK - 3
Support clip, type BK - 4
Support clip, type BK - 5

For detailed information, other images and documents, please select individual articles from the following table.

Support clip, type BK

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Self-adjusting support clip for connecting carriers of different shapes

Notice

Type BK is particularly recommended when it is not possible to precisely determine the flange thickness or when the flange thickness varies within a structure.



Ideal for bridging slotted holes and for application at the open end of a C rail owing to wide rear section of clip.



The clips for screws Ø M8, M10 and M12 have an additional "nib" that fits into the opening of a C rail. This prevents the clip twisting on assembly.



Type BK features a flat surface, so that a nut or head of a bolt can be fully tightened.



Recommended tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.



Recommended transverse load


Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.