Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Premium next-generation flat chisel with tool holder suitable for SDS-plus.
Premium next generation spade chisel with tool holder suitable for SDS-plus.
Premium next-generation point chisel with tool holder suitable for SDS-plus.
Premium next generation tile chisel with an extra-short shank and an extra-wide working blade. Tool holder suitable for SDS-plus.
Premium next generation spade chisel with tool holder suitable for SDS-max.
Premium next generation tile chisel with optimum angle and design that protects the base material. Tool holder suitable for SDS-plus.
Premium next-generation point chisel with tool chuck suitable for SDS-max.
Premium next-generation flat chisel with tool chuck suitable for SDS-max.
Enhanced forming process for a longer service life
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speed cutting disc For steel
Twist drill bit HSS DIN 338 SMART STEP
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels