For detailed information, other images and documents, please select individual articles from the following table.
Point chisel Plus Longlife & Speed
Premium next-generation point chisel with tool holder suitable for SDS-plus.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Up to 200 % longer service life compared to standard versions
Extended work area
Convex pronounced area for penetration
- Central load transfer
- Better transfer of shock waves
- Higher penetration resistance
For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For hard materials, e.g. concrete.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!