Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Very good cutting performance with a long service life
With extremely long service life and excellent cutting performance
Very good standard cutting disc with good cutting efficiency and a long service life
Very long service life and good cutting performance
Made from high-performance ceramic abrasive grain with optimum binding system for extremely long service life, maximum cutting performance and optimum cutting properties
High-performance standard disc with excellent performance values.
Extreme cutting performance, ultra-thin
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
HSS DIN 338 SMART STEP twist drill bit
Speed cutting disc For steel
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Twist drill bit HSCo DIN 338 MFD Speed