For detailed information, other images and documents, please select individual articles from the following table.
Air conditioning service unit, vehicle COOLIUS® Y50
Powerful and robust air conditioning service unit for fully automatic air conditioning servicing on R1234yf systems
- Weight of device: 90 kg
- Width: 680 mm
- Height: 1175 mm
- Depth: 667 mm
- Type of refrigerant: R-1234yf
- Refrigerant volume: 20 kg
- Refrigerant filling accuracy: +/- 15 g
- Vacuum pump output: 128 l/min
- Suction capacity: 500 g/min
- Display: 4-line LCD
- Max. operating pressure: 20 bar
- Approval: CE
- Product weight (per item): 90 kg
- show more ... show less ...
Register now and access more than 125,000 products

Variants
Intelligent "low-emission" concept
Innovative process for waste oil drainage ensures minimal refrigerant loss
Legally compliant testing
Nitrogen/forming gas test integrated into device software
Sophisticated documentation
Read out and export data to Excel via USB interface
Clean machine
Automated cleaning of the air conditioning service unit circuit
Easy-to-maintain components
Use of high-quality and specially designed components
No unwanted access
Personalised access for the device can be set up
Better under control
Additional manometer for displaying the internal refrigerant bottle pressure
Scope of delivery
- Service hoses with standard quick-action couplings
- Vehicle fill level database
- Stickers for various oils and UV additives
- Maintenance book
- Abridged operating instructions (with website link for multilingual operating instructions)
- Device instructions
Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!