Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
COOLIUS® Y10 vehicle air-conditioning service unit
COOLIUS<SUP>® </SUP>Y10 vehicle air-conditioning service unit - 5
COOLIUS<SUP>® </SUP>Y10 vehicle air-conditioning service unit - 1
COOLIUS<SUP>® </SUP>Y10 vehicle air-conditioning service unit - 2

For detailed information, other images and documents, please select individual articles from the following table.

COOLIUS® Y10 vehicle air-conditioning service unit

Fully automatic air conditioning service on R1234yf systems

  • Weight of device: 65 kg
  • Width: 572 mm
  • Height: 1045 mm
  • Depth: 545 mm
  • Type of refrigerant: R-1234yf
  • Refrigerant volume: 11 kg
  • Refrigerant filling accuracy: +/- 15 g
  • Vacuum pump output: 100 l/min
  • Suction capacity: 300 g/min
  • Display: 4-line LCD
  • Max. operating pressure: 20 bar
  • Approval: CE
  • Product weight (per item): 77.400 kg

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt