Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Air conditioning service unit, vehicle COOLIUS® A50
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>A50 - 5
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>A50 - 1
Air conditioning service unit, vehicle COOLIUS<SUP>® </SUP>A50 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning service unit, vehicle COOLIUS® A50

Powerful and robust air conditioning service unit for fully automatic air conditioning servicing with refrigerant R134a

  • Weight of device: 90 kg
  • Width: 680 mm
  • Height: 1175 mm
  • Depth: 667 mm
  • Type of refrigerant: R134a
  • Refrigerant volume: 20 kg
  • Refrigerant filling accuracy: +/- 15 g
  • Vacuum pump output: 128 l/min
  • Suction capacity: 500 g/min
  • Display: 4-line LCD
  • Max. operating pressure: 20 bar
  • Approval: CE
  • Product weight (per item): 90 kg

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt