Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Vehicle air-conditioning service unit COOLIUS® A10 and COOLIUS® Y10 double pack set
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A10 and COOLIUS<SUP>® </SUP>Y10 double pack set  - 7
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A10 and COOLIUS<SUP>® </SUP>Y10 double pack set  - 1
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A10 and COOLIUS<SUP>® </SUP>Y10 double pack set  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle air-conditioning service unit COOLIUS® A10 and COOLIUS® Y10 double pack set

For vehicles to be fully serviced with R134A or R1234YF refrigerants in the workshop.

  • Weight of device: 65 kg
  • Width: 1380 mm
  • Height: 1200 mm
  • Depth: 1280 mm
  • Type of refrigerant: R134a, HFO1234YF
  • Refrigerant volume: 11 kg
  • Refrigerant filling accuracy: +/- 15 g
  • Vacuum pump output: 100 l/min
  • Suction capacity: 300 g/min
  • Display: 4-line LCD
  • Max. operating pressure: 20 bar
  • Oil/UV leak detection means, filling accuracy: +/- 2g
  • Approval: CE
  • Product weight (per item): 130.400 kg

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt