Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Flexible thin- and medium-bed mortar in watertight film bag
1K polyurethane foam for securing insulation panels to façades
1-component polyurethane adhesive for bonding polystyrene hard foam boards in perimeter areas
Extremely stable and flexible system tile adhesive in plastic bag for floors and walls in accordance with EN 12004 and 12002, C2 TE S1 for indoor and outdoor applications. Up to 35 % higher cutting speed.
Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag
Hydraulically hardening, flexible, highly pourable thin bed and medium bed mortars in accordance with EN 12004 C2 TE S1
Hydraulically hardening, flexible thin bed and medium bed mortars in accordance with EN 12004 C2 TE
Fast bonding flexible mortar C2 FT S1 in accordance with DIN EN 12004
White, hydraulically hardened, plastic-coated natural stone mortar in accordance with EN 12004 C2 TE
Car shampoo 3 in 1
Winter car set
Brake cleaner
Interior cleaner
Fabric adhesive tape
PURlogic® Flex 1-C gun foam
Cockpit cleaning and care spray
Intensive wheel rim cleaner for all painted and unpainted light metal wheel rims and steel rims