Printed ice scraper with parking disc
Parking disc, ice scraper, printed
ICESCPR-PRNT-PARKINGDISC-1COL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Very stable design
- One shopping trolley chip with a tyre tread gauge on the rear side
- Meets requirements of German Road Vehicle Registration Regulation (StVZO)
Colour | White, Blue |
Colours of print | 1-coloured black |
Printed strip width x printed strip height | 70 x 80 mm |
Material | Plastic |
Minimum order quantity | 100 PCS |
Number of sides featuring print | 1 PCS |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!