Pre-insulated inch copper pipe
Copper pipe, pre-ins. double pipe, inch
PIP-CU-PREINSU-DB-ITH9MM-PIPED1/2X3/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No contamination inside the copper pipe as the ends are tightly closed
- The additional plastic caps protect against the sharp-edged pipe ends
- Supplied in a cardboard box
Indoor air conditioning systems
Outer diameter of pipe | 1/2 in |
Outer diameter of pipe 2 | 3/4 in |
Pipe-wall thickness | 0.8 mm |
Pipe-wall thickness 2 | 1.0 mm |
Material of pipe | Copper |
Material of insulation | Polyethylene - PE |
Material of outer layer | PE - Polyethylene |
Colour of insulation | White |
Länge | 20 m |
Insulating-material thickness | 9 mm |
Min./max. temperature conditions | -45 to 100 °C |
Resistance against | UV radiation (good) |
Conductivité thermique λ | 0.038 W/(m*K) |
Heat conductance λ conditions | at 0°C |
Building material class | B-s2, d0 - Of low flammability |
Condition pour la classe du matériau de construction | in accordance with DIN EN 13501 |
Min. water-vapour diffusion resistance factor value µ | 3500 |
Conditions for water-vapour diffusion resistance | in accordance with UNI EN 13742 |
Free of halogenated blowing agents ( | Yes |
Free of hexabromocyclododecane ( | Yes |
SVHC according to REACH | Yes |
Free of chlorinated paraffins ( | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine ( | Yes |
Free of polybrominated diphenyl ethers ( | Yes |
Free of polybrominated biphenyls ( | Yes |
Free of boron compounds ( | Yes |
Free of lead ( | Yes |
Free of tin ( | Yes |
Datasheets (0)
Certificates/ Documents (3)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt