Plastic end grommet For rigid electrical conduits
Plastic end grommet for steel armoured pipe
ENDGRMT-F.CND-BLCK-EN16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Edge protection - no time-consuming deburring of the electrical conduits required
Line protection when pulling cables through electrical conduits
Suitable for pipe (EN) | EN 16 |
Min./max. temperature conditions | -40 to 60 °C |
Colour | Black |
Material | LDPE - Low density polyethylene |
Flame-retardant | Yes |
Halogen-free | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt