PRIPRESS® T-piece
T-piece PRIPRESS
PCE-T-PRIPRESS-32-40-32
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- For distributing or merging media streams, all connections for PRIPRESS® composite pipe
- Quick and easy installation
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- DVGW/ÖVGW tested and approved
- Suitable for compressed-air systems up to 15 bar
Drinking water and heating installations
Connection, tube diameter | 32 mm |
Connection, tube diameter 2 | 40 mm |
Material | Brass CW725R |
Connection, tube diameter 3 | 32 mm |
Datasheets (0)
Services und Systeme rund ums Produkt