PAG oil Premium
PAG oil Premium
OIL-PAG-100-PREMIUM-250ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Fully synthetic oil based on polyalkylene glycol (PAG) for lubrication of vehicle air-conditioning systems.
- Compatible with both R1234yf and R134a refrigerants and highly miscible (double-end-capped).
- Improves lubricity, provides chemical and thermal stability and guarantees excellent wear protection.
Do not mix with other air-conditioning compressor oils. Store so the oil is protected from moisture. Avoid storing in open containers
For maintaining, lubricating and cooling vehicle air-conditioning compressors, sliding and rotating parts in R1234yf and R134a air-conditioning circuits. Can also be used for hybrid and electric vehicles that require a PAG oil.
Top up low compressor oil according to the amount used or to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit.
Contents | 250 ml |
Weight of content | 248.3 g |
Min. flashing point | 230 °C |
Density | 0.993 g/cm³ |
Viscosity/consistency | Liquid |
Kinematic oil basis viscosity | 100 cSt |
Datasheets (1)
Services und Systeme rund ums Produkt