Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A/C leak detection additive
A/C leak detection additive - 6
A/C leak detection additive - 1
A/C leak detection additive - 2

For detailed information, other images and documents, please select individual articles from the following table.

A/C leak detection additive

Fluorescent additive for localising leaks in R 134a air-conditioning systems without air conditioning service units.

  • Contents: 1.8 ml
  • Chemical basis: Synthetic oil
  • Colour: Yellow
  • Smell/fragrance: Aromatic
  • Density: 0.97 g/cm³
  • Shelf life from production: 48 Month
  • Min. flashing point: 88 °C
  • Water-soluble: No
  • Viscosity/consistency: Liquid
  • Boiling point: 217 °C

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen