Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A/C leakage stop additive For preventative use, to seal slightly perished and brittle O-rings in R134a air-conditioning units

For detailed information, other images and documents, please select individual articles from the following table.

A/C leakage stop additive For preventative use, to seal slightly perished and brittle O-rings in R134a air-conditioning units

For preventative use, to seal slightly perished and brittle O-rings in R134a air-conditioning units.

  • Contents: 30 ml
  • Smell/fragrance: Odourless
  • Chemical basis: Methylene diphenyl
  • Water-soluble: Yes
  • Vapour pressure: 1.33 Pa
  • Conditions for vapour pressure: at 20°C
  • Colour: Light yellow transparent
  • Min. flashing point: 255 °C
  • Density: 1.02 g/cm³
  • Viscosity/consistency: Liquid
  • Shelf life from production: 48 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen