Number plate holder Printed Klapp-Fix Plus
Number plate holder, Klapp-Fix plus printed
NPH-PRNT-(KLAPPFIX-PLUS)-3COL-520MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With customised printing
Klapp-Fix Plus features a larger printing area
Particularly harmonious and appealing design
Long-lasting advertising effect thanks to
high degree of stability and long service life
Please use key (art. no. 0825 990) to open.
Meets EU directive (EEC 74/483)
Design | Printed |
Colours of print | 3-coloured |
Suitable for number-plate size | 520 x 110 mm |
Minimum order quantity | 100 PCS |
Printed strip width x printed strip height | 480 x 13 mm |
Width | 532 mm |
Height | 134 mm |
Material | PP - Polypropylene |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!