Nail and screw sealing For increased requirements
STAMISOL nail and screw sealing pad
NLSEALTPE-STAMISOL-4X50MM-50MM
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
This information is only a recommendation based on our experience. Preliminary testing required!
For use with ECO, DW, PACK 500, FI, FA, FA POP, Color
Material | PVC - Polyvinyl chloride |
Adhesive base | Acrylic |
Colour | Black |
Overall thickness | 4 mm |
Length | 50 mm |
Width | 50 mm |
Ultraviolet resistance | Yes |
Min. processing temperature | 10 °C |
Max. processing temperature | 40 °C |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 70 °C |
Shelf life from production | 12 Month |
Solvent-free | No |
Conditions to maintain shelf life from production | dry storage area, 20°C |
Number of pieces | 400 PCS |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt