Mechanic's winter glove
Mechanic winter glove
PROTGLOV-WNTR-MECHANIC-SZ9
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Breathable thanks to open backs of hands
- Fine surface texture for outstanding wet and dry grip
- Excellent mechanical resistance
- Construction industry
- Supply and disposal operations
- Cold storage and warehouse activities
- Product handling
- Scaffolding
- Structural and civil engineering
Size | 9 |
Gauge | 10 |
Material of liner | Polyester/acrylic |
Material of coating | Natural rubber with crinkle finish |
Standards | EN 388, EN 511, EN 420 |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!