For detailed information, other images and documents, please select individual articles from the following table.
Thinsulate® fleece hat
Soft and casual fleece hat with a comfortable and warm Thinsulate® lining.
- Colour: Grey
- Size: One size
- Material: 100% polyester
- Fabric weight per m2: 400 g
- Material of lining: 100% polyester
- Padding: 65% polypropylene, 35% polyester
- Washable at: 30°C
- Care instruction: Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean
Register now and access more than 125,000 products

Variants
- Very soft and comfortable fleece
- Optimum heat retention thanks to Thinsulate® insulation (400g/m²)
- Casual look
Thinsulate® is a registered trademark of the 3M Company in the USA.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!