Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Thinsulate® knitted hat

For detailed information, other images and documents, please select individual articles from the following table.

Thinsulate® knitted hat

Comfortable knitted hat with warming Thinsulate® lining. Perfect protection combined with ideal comfort.

  • Colour: Black
  • Size: One size
  • Material: 100% acrylic
  • Fabric weight per m2: 400 g
  • Material of lining: 100% polyester
  • Padding: 65% polypropylene, 35% polyester
  • Washable at: 30°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt