Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Thermal underwear set, basic
Thermal underwear set, basic - 6
Thermal underwear set, basic - 1
Thermal underwear set, basic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thermal underwear set, basic

Functional underwear made from technical fabric, which wicks the moisture to the outside and keeps the body warm and dry.

  • Colour: Black, Red
  • Material: 55% polyester, 35% polyamide, 10% elastane
  • Fabric weight per m2: 140 g
  • Washable at: 40°C

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen