Hexagonal nut, 3xd high WN 6334 steel 6, zinc-plated, blue passivated (A2K)
WN 6334/DIN 6334 steel 6 zinc plated
NUT-HEX-WN6334-6-3,0D-SW24-(A2K)-M16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
m = 3d
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 48 mm |
External drive (s1) | WS24 |
Standards | WN 6334 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | High |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt