Hexagon nut with trapezoidal thread
DIN 103 plain steel 5
NUT-HEX-WN6330/1-DIN103-7H-5-WS27-TR16X4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Thread tolerance 7H in accordance with DIN 103
- Bare steel
Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.
![]() | |
Thread type x nominal diameter x pitch (D) | TR16 x 4 |
Height (h1) | 24 mm |
External drive (s1) | WS27 |
Material | Steel |
Property class | 5 |
Surface | Plain |
Thread type | Metric trapezoidal screw thread |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt