Heavy-duty side cutters DIN ISO 5749
Heavy-duty side cutters, DIN ISO 5749
HDUTSDCTR-L140MM
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Strength-saving, clean cutting thanks to milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades, even under maximum loads
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Inductively hardened precision blades
- Surface: Entirely ground and chrome-plated
- Joint: Lap joint, forged on rivets
Length (L) | 140 mm |
Length in inches (L) | 5-1/2 in |
Max. medium wire diameter cutting capacity | 3.1 mm |
Max. hard wire diameter cutting capacity | 2.0 mm |
Max. piano wire diameter cutting capacity | 1.5 mm |
Max. soft wire diameter cutting capacity | 4.0 mm |
Material | Steel |
Surface | Chrome plated |
Type of joint | Lap joint |
Material of handle | 2-component plastic |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt