Half round head safety screw with hexagon socket and pin Similar to ISO 7380-1, A2-070 stainless steel, plain
ISO 7380-1 similar stainless steel A2 plain
SCR-BUT-A2/070-(TX10-PIN)-M3X16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for carrying out installations in schools, hospitals, museums, closed institutions, prisons and security facilities.
- Resistant to removal as a result of vandalism.
- Also suitable for outdoor use as made from stainless steel A2 material.
A special tool is required for mounting and removal
Mechanical engineering — to safeguard safety switches and safety systems against removal. Electronics — safety cabinets/switch cabinets.
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 16 mm |
Head diameter (dk) | 5.70 mm |
Head height (k1) | 1.8 mm |
Standards | ISO 7380-1 similar, CS |
Material | Stainless steel A2 |
Property class | 070 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Button head |
Drive type | TX with safety pin |
Internal drive | TX10+P |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Datasheets (0)
Certificates/ Documents (0)