Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Blind rivet attachment For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet attachment For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter

For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter

  • Length: 185 mm
  • Width: 50 mm
  • Height: 50 mm
  • Min./max. rivet diameter: 2.4-5.0 mm
  • Additional articles: Blind rivets, art. no. 0936 ..., 0915 ..., 0913 ..., 0935 ..., 0914 ..., 0937 ..., 0940 ...
  • Min. rivet diameter: 2.4 mm
  • Max. rivet diameter: 5 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen