For detailed information, other images and documents, please select individual articles from the following table.
Thin sheet metal screw Savetix® with hexagon socket
Stainless steel, A2, bare, with captive Savetix washer
- Standards: DIN 7964
- Material: Stainless steel A2
- Property class: 50
- Surface: Plain
- RoHS-compliant: Yes
- Head type: Socket head
- Drive type: Hexagon socket
- Thread type: Metric thread
- Thread form: Standard metric thread
- Design: With washer
- Product class: A
- Area of application: Machinery directive fulfillment
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Connection element to comply with machinery directive.
Application:
Captive screw retainer when used in conjunction with the Savetix lock washer.
- Minimal installation effort.
- Cylinder head for optimum transmission of forces in accordance with ISO 4762.
- Form-fitting connection.
- Easy to use.
- No special tools or machines are required.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!