Food-grade silicone acetate
Acetate food grade
SILSEAL-ACE-FOODGRADE-GOLD-COLORED-310ML
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Tested product characteristics
- Meets the requirements of NSF/ANSI Standard 61
- Sensor testing for food
Tested by Stegmann Laboratory
- Can be used in food handling and processing operations
Tested by ISEGA-Forschungs- und Untersuchungsgesellschaft mbH Aschaffenburg (Germany)
- In aquarium construction
- Can be used in the drinking water sector
KTW test (contact of drinking water with non-metallic materials) by The Ruhr District Institute of Hygiene in Gelsenkirchen (Germany)
- In drinking water sector
DVGW Worksheet W 270 – Hygiene Institute of the Ruhr Region, Gelsenkirchen
- Resistant to micro-organisms
- In cleanrooms
Adheres to a wide variety of materials
- Adhesion to a range of substrates present in the food processing sector
- Also adheres to artificial stone
High degree of resistance to chemicals
Good smoothing properties
Building material class B2 according to DIN 4102
- As a general rule, in line with DIN 52452 Part 4, sealants should not be painted over
- Remove excess smoothing agent from surfaces
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For sealing joints that come into contact with drinking water or food, e.g. in commercial kitchens, butcher's shops, breweries, on sales counters and in walk-in refrigerators and for aquarium construction.
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- Do not use in heavy rain
- The joint dimensions must be observed
- Prime the joints with PE back-fill material
- A primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces
- Smoothing agents must only be used before the skin formation time and must be completely levelled after use with a smoothing tool. Excess product next to the joint must also be removed immediately, otherwise staining may occur.
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Container | Cartridge |
Contents | 310 ml |
Chemical basis | Sauer silicones (acetate systems) |
Colour | Gold, Copper coloured |
Continuous motion absorption | 25 % |
Shore A hardness | 25 |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 180 °C |
Full curing speed/conditions | 3 mm/d / 23°C and 50% relative humidity |
Min. skin-formation time | 10 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min./max. full curing speed /conditions | 2-3 mm/d / 23°C and 50% relative humidity |
Min. breaking elongation | 500 % |
Fungicidal properties | No |
Building material class | B2 - Normally inflammable |
Shelf life from production | 18 Month |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Density/conditions | 1.04 g/cm³ / at 20°C |
Density | 1.04 g/cm³ |
Datasheets (1)
Certificates/ Documents (15)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt