Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
+++ HEUTE +++ 20% AUF ERSTKAUF +++ Coupon: APRIL20 +++ HEUTE +++ 20% AUF ERSTKAUF +++ Coupon: APRIL20 +++
Glass-clear adhesive sealant

For detailed information, other images and documents, please select individual articles from the following table.

Glass-clear adhesive sealant

Universal and elastic construction adhesive and sealant, clear as glass

  • Contents: 290 ml
  • Chemical basis: Silane modified polymer
  • Colour: Transparent
  • Density: 1.06 g/cm³
  • Smell/fragrance: Faint odour
  • Min. skin-formation time: 10 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Full curing speed/conditions: 2 mm/d / 23°C and 50% relative humidity
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to +90 °C
  • Min. combined tension and shear resistance: 2.2 N/mm²
  • Conditions for combined tension and shear resistance: in accordance with DIN 53283, 2-mm layer thickness
  • Min. tensile strength: 2.2 N/mm²
  • Conditions for tensile strength: in accordance with DIN 53504
  • Max. volume change/conditions: 2 % / in accordance with DIN 52451
  • Min. breaking elongation: 250 %
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Isocyanate-free: Yes
  • Resistance against: Water, Diluted inorganic acids and lyes, Aqueous cleaning agents
  • Short-term resistance against: Aliphatic solvents, Fuels, Mineral oils, Vegetable fat, Vegetable oils, Animal fat, Animal oils
  • Shore hardness A/conditions: 38 / in accordance with DIN 53505
  • Min. flashing point: 61 °C
  • Shelf life from production/conditions: 18 Month / at 10°C to 25°C
  • Product weight (per item): 370.666 g
  • Container: Cartridge

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt