Flexible hose 3/8 inch crimp connection x 3/8 inch union nut
Flexible hose 3/8 crimp x 3/8 union nut
FLEXHOSE-3/8IN-CRMP-3/8IN-UNNUT-L500MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
DVGW-tested
- W543
- W270
- KTW-A
- For connecting wash basin and sink fittings (from corner valve to fitting)
- Other sanitary connections such as cistern corner valves
- Connections in shop fitting etc.
Material of hose | Silicone |
Material of braiding | Stainless steel AISI 304 |
Material of connection | Brass |
Surface of the connection | Nickel plated |
DN nominal width | DN 8 |
Connection | 3/8 inch (crimp) x 3/8 inch (UN) |
Length | 500 mm |
Operating pressure | 10 bar |
Max. temperature resistance | 90 °C |
Approval mark | DVGW |
Datasheets (0)
Services und Systeme rund ums Produkt