FLEXEN® pipe insulation S2 2 m section
FLEXEN rubber foam heat insulation S2 2 m hose
INSU-HEATNATRBR-S2-09X28
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Low smoke density
- Flame-retardant
- Highly flexible
- Heating and hot water lines in compliance with GEG 2024
- Cold water lines in compliance with DIN 1988
Material | Rubber |
Colour | Anthracite |
Insulation thickness x pipe diameter | 9 x 28 mm |
Hose length | 2 m |
Application range according to GEG | Without requirement |
Area of application in accordance with DIN 1988 | Yes |
Min./max. temperature conditions | 0 to 100 °C |
Heat conductance λ | 0.040 W/(m*K) |
Heat conductance λ conditions | at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN EN 12667 |
Building material class | CL-s2, d0 - Of low flammability |
Building material class conditions | in accordance with DIN EN 13501 |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of chlorinated paraffins (< 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
Area of application in accordance with German Energy Act for Buildings (GEG): No requirement |
Area of application C in accordance with German Energy Act for Buildings (GEG) 200 |
Area of application D in accordance with German Energy Act for Buildings (GEG) 200 |
Area of application E in accordance with DIN 1988 |
Art. no. |
5258 409 015 |
5258 409 018 |
5258 409 022 |
5258 409 028 |
5258 409 035 |
5258 409 042 |
Area of application in accordance with German Energy Act for Buildings (GEG): 100 % |
Area of application A in accordance with German Energy Act for Buildings (GEG) 200 |
Art. no. |
5258 426 015 |
5258 426 018 |
5258 426 022 |
5258 426 028 |
5258 440 028 |
5258 440 035 |
5258 450 042 |
Area of application in accordance with German Energy Act for Buildings (GEG): 50 % |
Area of application B in accordance with German Energy Act for Buildings (GEG) 200 |
Area of application E in accordance with DIN 1988 |
Art. no. |
5258 413 015 |
5258 413 018 |
5258 413 022 |
5258 413 028 |
5258 420 028 |
5258 420 035 |
5258 425 042 |
5258 425 048 |
5258 430 054 |
5258 440 060 |
Würth Catalogue (6)
Datasheets (0)
Certificates/ Documents (29)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt