For detailed information, other images and documents, please select individual articles from the following table.
Double securing shackle W-GFIXBD 927 Suitable for all Würth DIGA® CS tools
- Material: Steel
- Surface: Zinc plated
- Width: 20 mm
- Distance between brackets: 26 mm
- Type description: W-GFIXBD 927
Register now and access more than 125,000 products

Variants
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Fast securing of empty conduits (steel-armoured and plastic pipes) and plumbing and heating pipes on concrete substrates (standard concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!