Emergency link
Emergency link steel zinc plated
EMERGLINK-F.CHN-(ZN)-D3MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Length of link (internal) (l1) | 16.5 mm |
Width of link (internal) (b1) | 8 mm |
Thickness (d1) | 3.0 mm |
Product weight (per item) | 3.200 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt