Elevation triangle Aluminium (EN-AW-6063 T6)
Column triangular
COLMN-TRI-FLATROOF-ALU-(20-30GRD)
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Fully pre-assembled, meaning that the triangle can be attached to the roof without any preparatory work
An inspection must be carried out beforehand by an expert, as the individual features of the particular roof must be taken into account. Every elevated photovoltaic system must be selected and structurally calculated on a case-by-case basis depending on the location, roof structure and building load-bearing structure. The residual load-bearing capacity of the building must be evaluated beforehand for each system by a structural engineer.
![]() | |
Limb length | 1230 mm |
Limb length 2 | 1300 mm |
Width | 33 mm |
Preset angle | 20° |
Possible elevation angle | 20°, 25°, 30° |
Material | Aluminium |
Surface | Plain |
Material designation | EN-AW-6063 T6 |
Product weight (per item) | 2500.000 g |
Datasheets (0)
Certificates/
Documents