ELMO® airtight flush-mounted electronic box
Flush-mounted two-chamber elec. box ELMO air-tight
APPSKT-FMO-ELT-AIRTIGHT-W.SCHR-H63/D60MM
ELMO
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Airtight mounting of several cables and pipes is possible due to multiple membrane entry points
- Time savings thanks to non-interchangeable attachment bush
- Variable attachment bush for pipes up to EN25
- Four screw domes
- Duplex network cable entries 2x ≤ 11 mm
- Labelled cable and pipe entries
- Dimensions in accordance with DIN 49073
- Made in Germany
If necessary, open the sealing membrane with a utility knife before inserting flexible electrical conduits.
For airtight flush-mounted installations: Prevents airflows, heat loss and chimney effect.
For the installation of electronic components (e.g. EIB actuators, communication and network technology, radio control elements, alarm modules) and cable reserves in an additional concealed installation space.
For screw mounting.
Design | With device screws |
Height | 63 mm |
Length x width | 148 x 78 mm |
Installation diameter (Ø) | 60 mm |
Number/type of cables/pipe entries | 9 EN 25, 2 EN 20, 16 lines <= 11 mm |
Flame-retardant | 650°C |
IP protection class | IP 20 |
Material | Polystyrene/thermoplastic elastomer |
Halogen-free | Yes |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt