Cut protection gloves W-210 Level C Impact
Cut protection glove W-210 impact
CUTPROTGLOV-(W-210)-IMPACT-SZ8
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Ideal protection for a variety of work requirements due to robust and flexible protective elements on the back of the hand and around the fingers
- Longer service life due to additional reinforcement in the crook of the thumb
- Very good wearing comfort due to breathable nitrile foam coating
- Good fit and flexibility, as well as excellent wearing comfort despite the robust construction
- Can be used with touchscreens
- Work involving the risk of crushing and impact
- Work involving medium to high cut protection and mechanical stress requirements
- Scaffolding, steel construction and tool manufacturing
- Storage and maintenance work
Size | 8 |
Gauge | 15 |
Material of liner | High-performance polyethylene/fibre glass/polyamide/elastane |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Cut resistance according to ISO 13997 | C |
Impact protection according to EN 388:2016 | P |
Category | II |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt