Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Aluminium step stool
Aluminium step stool - 11
Aluminium step stool - 1
Aluminium step stool - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium step stool

Steps with tested slip resistance

  • Material: Aluminium
  • Surface: Plain
  • Beam dimensions: 85.8 mm x 20.5 mm
  • Step distance: 185 mm
  • Step depth: 85 mm
  • Stand area according to TRBS 2121-2: Yes
  • Platform dimension: 39 x 61 cm
  • Load capacity: 150 kg
  • Standards: EN 14183

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen